Shop FUEL STICKERS
See all product information
Create Account
Mixed Fuel Sticker 50-1, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK
- Mfr # Z-1RMF50-40PK
- Zoro # G211363144
product price:Â
$
57.59
/pk of 40, $1.44/ea
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Round
Legend
Mixed Fuel 50-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-1RMF50-40PK
- Zoro #
- G211363144
- UPC #
- 753287153272
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Round
- Legend
- Mixed Fuel 50-1
- Printed Language
- English
- UV Resistant
- Yes
- Application
- Peel & Stick
- Laminated
- Yes
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Features
- Ultra High-Tack Adhesive
- Finish
- Gloss Laminate
- Item
- Identification Label
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Self-Adhesive
- Acrylic Emulsion
- Label Type
- Peel & Stick
- Product Type
- Fuel Labels- Round
- Language
- English
- Label Color
- Yellow/Red
- Preprinted Text
- Mixed Fuel 50-1
Dimensions
- Width
- 1 in
- Length
- 1 inch
- Thickness
- 4.5 mil
- Height
- 1 in
Description
Mixed Fuel Sticker 50-1, 2-Cycle Label: Fuel Can & Outdoor Power Equip., Hvy-Dty, 1'' Dia, 40PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.