
Permanent Self-Adhesive Round Col, PK450
Mfr # 5792
Zoro # G102751388
product price: $3.49
/eaSold in multiples of 24 for $83.76
Key Features
Material
Paper
Width
3 in
Shape
Round
Color
Yellow
Printer Series Compatability
Handwrite Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5792
Zoro #
G102751388
UPC #
072782057923
Country of Origin
Mexico
Dimensions
Width
3 in
Core Dia.
1/4 in
Overall Depth
0.625 in
Length
3.62 in
Size
0.25in
Details
Material
Paper
Shape
Round
Color
Yellow
Printer Series Compatability
Handwrite Only
Adhesive
Permanent
No. of Labels
450
Item
Color-Coding Labels
Label Maker Tape Finish
Matte
Number Labels per Roll
450
Description
Permanent Self-Adhesive Round Col,PK450, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.