E85 Sticker, Flex Fuel Label for Fleet Vehicles: Car, Truck, Van, Hvy-Dty, 1'' Dia, 4PK
- Mfr # Z-1RE85-4PK
- Zoro # G911363192
product price:Â
$
9.19
/pk of 4, $2.30/ea
Sold in multiples of 5Â pks for
$45.95
Key Features
Material
Heavy-Duty Vinyl
Width
1 in
Standards
ASTM-D-882
Shape
Round
Legend
E85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z-1RE85-4PK
- Zoro #
- G911363192
- UPC #
- 850008703225
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Thickness
- 4.5 mil
- Length
- 1 inch
- Size
- 1 inch
- Height
- 1 in
Details
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Round
- Legend
- E85
- Features
- Ultra High-Tack Adhesive
- Item
- Identification Label
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Application
- Peel & Stick
- UV Resistant
- Yes
- Finish
- Gloss Laminate
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Laminated
- Yes
- Self-Adhesive
- Acrylic Emulsion
- Printed Language
- English
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Fuel Labels- Round
- Preprinted Text
- E85
- Label Color
- Blue
Description
E85 Sticker, Flex Fuel Label for Fleet Vehicles: Car, Truck, Van, Hvy-Dty, 1'' Dia, 4PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.