
PermaTrack Destructible Asset Tag Labels, Laser, 1.25x2.75, Wht, PK112 (Discontinued)
- Mfr # 60537
- Zoro # G601859912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60537
Zoro #
G601859912
UPC #
72782605377
Country of Origin
Germany
Dimensions
Size
1.25 x 2.75
Details
Item
Labels
Printer Series Compatibility
Laser Printers
Color
White
Material
Polyester
Shape
Rectangular
Adhesive
Self-Adhesive
Background Color
White
Weight
0.33 lbs
Labels Per Sheet
14
Labels Across
2
Labels Per Unit
112
Description
Create your own security asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Discourage theft or tampering—after allowing 24 hours for the label to set, when removal is attempted, labels break apart in fragments and cannot be reapplied. Durable material is chemical resistant and waterproof. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.