
PermaTrack Durable Wht Asset Tag Labels, Laser, 1.25x2.75, Wht, PK112 (Discontinued)
- Mfr # 61529
- Zoro # G001859802
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61529
Zoro #
G001859802
UPC #
72782615291
Country of Origin
Mexico
Dimensions
Size
1.25 x 2.75
Details
Item
Labels
Printer Series Compatibility
Laser Printers
Color
White
Background Color
White
Shape
Rectangular
Adhesive
Self-Adhesive
Material
Polyester
Weight
0.32 lbs
Labels Per Sheet
14
Labels Per Unit
112
Labels Across
2
Description
Create your own light duty asset tags, barcode labels, equipment tags, property tags and nameplates with a laser printer. Accurately record and monitor valuable assets such as electronics, equipment, tools, furniture, containers and more. Print on demand and as many as you need, avoiding high minimum order quantities and long lead times. Material is water resistant and tear resistant. Customize with text, graphics, serialized numbers and barcodes with the free Avery Design & Print software with barcode generator.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.