Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PermaTrack Tamper-Evident Asset Tag Labels, 2" W, White, Rectangle, 5 PK

  • Mfr # AVE60530

  • Zoro # G401823885


product price: $49.49
/pk 5, $9.90/ea

Key Features

Type
Asset Tag
Color
White
Length
0.75"
Width
2"
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE60530
Zoro #
G401823885
UPC #
72782605308
Country of Origin
United States

Dimensions

Length
0.75"
Width
2"

Details

Item
PermaTrack Tamper-Evident Asset Tag Labels
Type
Asset Tag
Color
White
Tag Shape
Rectangle

Description

PermaTrack Tamper-Evident Asset Tag Labels make it easy to create your own asset tags, bar-code labels, equipment tags, property tags and nameplates on demand, right from your laser printer. Allow 24 hours for the labels to set, and once lifted, these labels leave behind a checkered-pattern layer and cannot be reapplied, discouraging theft, tampering or warranty fraud. Chemical-resistant, tear-resistant and waterproof, these asset tags print smoothly without skewing or jamming. Use the free, online, Avery Design & Print software with bar-code generator to add text, graphics, serialized numbers or bar codes in just a few steps. Then print as many asset tags as you need when you need them, avoiding high minimum order quantities and long lead times from custom printing services. Tamper-Evident Asset Tags feature a strong adhesive to enable reliable identification and tracking for the life span of your asset. Each letter-size sheet includes 30 labels (3/4" x 2").

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.