Pin Style Name Badges, 2-1/4" x 3-1/2", Clear, 100/Box
- Mfr # 74549
- Zoro # G704926566
product price:Â
$
64.79
/ea
Key Features
Width
2.3"
Color
Clear
Depth
3.5"
Material
Plastic
Features
Safety Pin Fastener, Flexible, Top Loading, Easy to Use, Reusable, Durable, PVC-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74549
- Zoro #
- G704926566
- UPC #
- 77711745490
- Country of Origin
- China
- Item
- Name Badge Holder
- Color
- Clear
- Material
- Plastic
- Features
- Safety Pin Fastener, Flexible, Top Loading, Easy to Use, Reusable, Durable, PVC-free
- Application/Usage
- Badge
- Orientation
- Landscape
Dimensions
- Width
- 2.3"
- Depth
- 3.5"
- Media Size Supported
- 8.50" x 11"
Description
Avery pin style name badges, 2-1/4" x 3-1/2", clear, 100/box make professional-looking name badges using inkjet or laser printers with these pin-style name badges. The rigid aspect of these badge holders make them ideal for meetings, seminars, conventions and other events. The 8-1/2" x 11" microperforated insert sheets tear cleanly. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.