Secure Top Heavy-Duty Badge Holders, Horizontal, 4" x 3", Clear, 25/Pack
- Mfr # 74471
- Zoro # G304952767
product price:Â
$
46.15
/ea
Key Features
Color
Clear
Material
Polyvinyl Chloride (PVC)
Size
3" x 4"
Features
Secure, Heavy Duty, Clip-on, Durable, Top Loading, Reusable
Media Size Supported
3" x 4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74471
- Zoro #
- G304952767
- UPC #
- 77711744714
- Country of Origin
- China
Dimensions
- Size
- 3" x 4"
- Media Size Supported
- 3" x 4"
Details
- Item
- Name Badge Holder
- Color
- Clear
- Material
- Polyvinyl Chloride (PVC)
- Features
- Secure, Heavy Duty, Clip-on, Durable, Top Loading, Reusable
- Orientation
- Landscape
- Application/Usage
- ID Card
Description
Avery secure top heavy-duty badge holders, horizontal, 4" x 3", clear, 25/pack secure design keeps badges from falling out. Flexible badge holders are made from heavyweight plastic. Ideal for everyday use as permanent or temporary identification. Improved durability and clarity. Holders are pre-punched to accommodate lanyards and reel clips. Clip styles include patented avery garment friendlytm clip. Hanging style includes 36" non-elastic neck cord. Secure toptm. Insert width: 4"; insert height: 3"; orientation: horizontal; color(s): clear. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.