This item is Discontinued.

Avery Postcard, 4Up, Ivy, PK100 5919

Postcard, 4Up, Ivy, PK100 (Discontinued)

  • Mfr # 5919
  • Zoro # G0062428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5919
Zoro #
G0062428
UPC #
072782059194
Country of Origin
Mexico

Dimensions

Card Size
8.5 x 11
Height
4.25"
Width
5.5"

Details

Item
Postcards for Inkjet/Laser Printers
Color
Ivory
Standards
Meets U.S. Postal Regulations
Weight
0.826 lbs
Cards Per Sheet
4
Number of Sheets
25
Machine Compatibility
Inkjet; Laser
Paper Weight
74 lb

Description

Do you have something to say? Spread the word with these sturdy bright white cards that work in your printer and are formatted to meet U.S. Postal regulations. Eye-catching engagement announcements, business ads, coupons and invitations are yours for the creating. Just use free templates from Avery Design & Print to combine color, graphics and text into a unique design. Then print and apply the required postage and let the postal service do the rest. Your recipients will receive professional-looking postcards worth talking about. Avery do-it-yourself printable postcards are thick and customizable and deliver superior, professional-looking print quality.


  • Create professional-looking invitations, announcements, reminders, seasonal offers and more.
  • Sturdy bright white cardstock is either matte-coated for vivid graphics and sharp text or has a premium quality glossy finish ideal for photos.
  • Ultra-fine perforations let you separate cards cleanly and easily.
  • Meets U.S. postal regulations for postcards.
  • Easy to customize with free templates and designs using Avery Design & Print Online.
  • 8.5" x 11" sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.