Print or Write Notarial & Certificate Seals, 2" Diameter, Gold, 44 Labels/Pack
- Mfr # 5868
- Zoro # G704947752
product price:Â
$
29.99
/ea
Key Features
Color
Metallic Gold
Special Features
Print-on, Embossed, Permanent Adhesive, Write-on
Application/Usage
Certificate, Award, Envelope, Printer
Shape
Round
Adhesion
Permanent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5868
- Zoro #
- G704947752
- UPC #
- 72782058685
- Country of Origin
- Mexico
- Item
- Notary Seal
- Color
- Metallic Gold
- Special Features
- Print-on, Embossed, Permanent Adhesive, Write-on
- Application/Usage
- Certificate, Award, Envelope, Printer
- Shape
- Round
- Adhesion
- Permanent
- Adhesive Type
- Permanent
Dimensions
- Seal Diameter
- 2"
Description
Avery print or write notarial & certificate seals, 2" diameter, gold, 44 labels/pack shiny, metallic gold seals enhance legal documents, certificates, awards, envelopes and more. Permanent adhesive keeps notarial seals secure and flat. Perfect for embossing. Write on or print using your inkjet printer. Notarial labels come on 4" x 6" sheets. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.