Shop AVERY
See all product information
Print or Write Removable Color-Coding Labels, 3/4" Dia, Neon Orange, 1008/Pack
Mfr # 5471
Zoro # G204934733
product price:Â $23.95
/ea
Sold in multiples of 3 for $71.85
Key Features
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
Orange
Material
Paper
Adhesive
Removable Self-Adhesive
Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5471
Zoro #
G204934733
UPC #
72782054717
Country of Origin
Mexico
Dimensions
Label Size
0.75in
Details
Item
Color-Coding Labels
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
Orange
Material
Paper
Adhesive
Removable Self-Adhesive
Shape
Round
Label Color
Neon Orange
Special Features
Round Neon Colors for Laser Printers
Description
Avery print or write removable color-coding labels, 3/4" dia, neon orange, 1008/pack ideal for organizing with color. Labels stick well, remove easily, and leave no residue. Label size - text: 3/4" dia.; label color(s): neon orange; machine compatibility: laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.