Print or Write Removable Color-Coding Labels, 3/4" Dia, Orange, 1008/Pack
- Mfr # 5465
- Zoro # G304934701
product price:Â
$
19.65
/ea
Sold in multiples of 3 for
$58.95
Key Features
Printer Series Compatibility
Inkjet Printers, Laser Printers
Color
Orange
Material
Paper
Shape
Round
Adhesive
Removable Self-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5465
- Zoro #
- G304934701
- UPC #
- 72782054656
- Country of Origin
- Mexico
- Item
- Color-Coding Labels
- Printer Series Compatibility
- Inkjet Printers, Laser Printers
- Color
- Orange
- Material
- Paper
- Shape
- Round
- Adhesive
- Removable Self-Adhesive
- Special Features
- Round Primary Colors for Laser & Inkjet Printers
- Label Color
- Orange
Dimensions
- Label Size
- 0.75in
Description
Avery print or write removable color-coding labels, 3/4" dia, orange, 1008/pack ideal for organizing with color. Labels stick well, remove easily, and leave no residue. Label size - text: 3/4" dia.; label color(s): orange; machine compatibility: inkjet printers; laser printers; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.