Print or Write Removable Multi-Use Labels, 1/2 x 1-3/4, White, 840/Pack
- Mfr # 5422
- Zoro # G104934987
product price:Â
$
12.19
/ea
Sold in multiples of 3 for
$36.57
Key Features
Labels per Sheet
20
Color
White
Adhesive
Removable
Total Number of Labels
840
Application
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5422
- Zoro #
- G104934987
- UPC #
- 72782054229
- Country of Origin
- Mexico
Details
- Item
- Multipurpose Label
- Labels per Sheet
- 20
- Color
- White
- Adhesive
- Removable
- Total Number of Labels
- 840
- Application
- Removable
- Shape
- Rectangle
- Features
- Removable, Customizable, Residue-free
- Material
- Paper
- Number of Labels per Sheet
- 20
- Number of Sheets
- 42
- Finishing
- Matte
- Print Technology
- Laser
Description
Avery print or write removable multi-use labels, 1/2 x 1-3/4, white, 840/pack labels stick, stay and remove cleanly without leaving a residue ideal for drawers, containers, boxes, shelves and other smooth surfaces. Removable. Label size - text: 1/2 x 1 3/4; label color(s): white; machine compatibility: inkjet printers; laser printers; typewriters; material(s): paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.