Address Label, Paper, White, PK2
- Mfr # AVE58160
- Zoro # G922760751
product price:
$
17.15
/pk of 2, $8.58/ea
Key Features
Features
Damage Resistant, Repositionable, Jam Resistant, Customizable; Acid Free
Finish
Matte
Total Number of Labels
750
Attachment Method
Adhesive
Green Certification or Other Recognition
FSC Mix
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE58160
- Zoro #
- G922760751
- UPC #
- 072782581602
- Country of Origin
- Mexico
- Features
- Damage Resistant, Repositionable, Jam Resistant, Customizable; Acid Free
- Finish
- Matte
- Total Number of Labels
- 750
- Attachment Method
- Adhesive
- Green Certification or Other Recognition
- FSC Mix
- Item
- Address Label
- Labels per Sheet
- 30
- Print Technology
- Inkjet
- Material
- Paper
- Shape
- Rectangle
- Number of Sheets
- 30
- Adhesive
- Repositionable
- Standards
- FSC Certified
- For Use With
- Inkjet
- Color
- White
- Avery Template Number
- 58160
- Shell Material
- Paper
- Wire Color
- White
- Compatible Product Type
- Inkjet
- Traction Material
- Paper
Dimensions
- Label Width
- 1 in
- Label Height
- 2 5/8 in
Description
Address Label, Avery Template Number 58160, For Use With Inkjet, Label Height 2 5/8 in, Label Width 1 in, Color White, Repositionable Adhesive, Material Paper, Labels per Sheet 30, Total Number of Labels 750, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.