Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Print-to-the-Edge Easy Peel Round Labels, 2" dia., White, PK300 22877

Print-to-the-Edge Easy Peel Round Labels, 2" dia., White, PK300 (Discontinued)

  • Mfr # 22877
  • Zoro # G1240804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22877
Zoro #
G1240804
UPC #
072782228774
Country of Origin
Mexico

Dimensions

Size
2" dia.

Details

Item
Print-to-the-Edge Easy Peel Round,PK 300
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Matte White
Material
Paper
Adhesive
Permanent Self-Adhesive
Shape
Round
Background Color
Matte White
Label Maker Tape Finish
Matte
Weight
0.723 lbs
Features
Matte White Labels with Easy Peel®—Simply bend the sheet to expose the label's edge.
Labels Per Sheet
12
Labels Per Unit
300
Labels Across
3

Description

Print-to-the-Edge Easy Peel Round,PK 300, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.