Shop AVERY

Printable Bag Toppers with Bags, 1-3/4 x 5, White, 40/Pack

  • Mfr # 22801

  • Zoro # G505301388


product price:  $82.95
/ea

Key Features

Color
White
Application
Multipurpose
Features
Printable, Label
Material
Polypropylene
Bag Width
1.75"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22801
Zoro #
G505301388
UPC #
72782228019
Country of Origin
United States

Dimensions

Bag Width
1.75"
Bag Length
5"

Details

Item
Carry Bag
Color
White
Application
Multipurpose
Features
Printable, Label
Material
Polypropylene

Description

Avery printable bag toppers with bags, 1-3/4 x 5, white, 40/pack create professional retail packaging with your company name, product name or logo. Includes reseal-able 4-3/4 x 6-1/2 bags and self-adhesive toppers for quick and easy assembly. Optional perforated holes allow bags to be hung and displayed on slot or peg hangers. Easy to customize with free templates and designs available on avery desk & print online. Label size - text: 1 3/4 x 5; label color(s): white; machine compatibility: inkjet printers; laser printers; sheet (w x l): 8 1/2 x 11. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.