Printable Oval Labels, 1.5in x 2.5in, White, 450 Labels (22564), x 1 1/2in W x 2 1/2in L, 5PK
- Mfr # 22564
- Zoro # G223365983
product price:
$
22.35
/pk of 5, $4.47/ea
Key Features
Label Width
1-1/2 in
Attachment Method
Adhesive
Labels per Sheet
18
Features
Peeling Resistant, Easy Peel, Customizable, Print-to-the Edge, Bleed Resistant, Pop Up Edge, Curl Resistant
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22564
- Zoro #
- G223365983
- UPC #
- 72782225643
- Country of Origin
- Mexico
- Item
- Multipurpose Label
- Attachment Method
- Adhesive
- Labels per Sheet
- 18
- Features
- Peeling Resistant, Easy Peel, Customizable, Print-to-the Edge, Bleed Resistant, Pop Up Edge, Curl Resistant
- Finish
- Matte
- Material
- Paper
- Shape
- Oval
- Print Technology
- Inkjet, Laser
- Adhesive
- Permanent
- Number of Sheets
- 25
- Total Number of Labels
- 450
- Color
- White
Dimensions
- Label Width
- 1-1/2 in
- Label Height
- 2-1/2 in
Description
Printable Oval Labels, 1.5in x 2.5in, White, 450 Labels (22564) - x 1 1/2in Width x 2 1/2in Length - Permanent Adhesive - Oval - Laser, Inkjet - Matte - White - Paper - Print-to-the Edge, Permanent Adhesive, Bleed Resistant, Easy Peel, Pop Up Edge, Peeling Resistant, Curl Resistant, Customizable - 18 / Sheet - 25 Total Sheets - 450 Total Label(s) - For Label Printer - 450 / Pack, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.