
Printable Self-Adhesive Permanent ID Labels, 3/4" dia, White, PK800 (Discontinued)
- Mfr # 04221
- Zoro # G4050521
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04221
Zoro #
G4050521
UPC #
72782042219
Country of Origin
Mexico
Dimensions
Size
0.75" dia.
Details
Item
Labels
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
White
Material
Laminated Paper
Label Maker Tape Finish
Matte
Shape
Round
Adhesive
Permanent Self-Adhesive
Background Color
White
Weight
0.334 lbs
Labels Per Sheet
80
Labels Across
8
Labels Per Unit
800
Description
Avery® Printable Self-Adhesive Permanent ID Labels w/ Sure Feed, 3/4" dia, White 800/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.