Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Avery Printable Self-Adhesive Removable Color-Coding Labels, 1.25" dia., Neon Orange, 400PK 05476

Printable Self-Adhesive Removable Color-Coding Labels, 1.25" dia., Neon Orange, 400PK (Discontinued)

  • Mfr # 05476
  • Zoro # G205674744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05476
Zoro #
G205674744
UPC #
72782054762
Country of Origin
Mexico

Dimensions

Sheet (W x L)
4 x 6

Details

Item
Labels
Printer Series Compatibility
Laser Printers
Color
Neon Orange
Total Number of Labels
400
Package Type
4 x 6
Shape
Round
Material
Paper
Adhesive
Removable Self-Adhesive
Background Color
Neon Orange
Labels Per Sheet
8
Features
Round Neon Colors for Laser Printers

Description

Add some color to your life. These color-coding labels aid in organizing your home or workplace. The labels stick firmly to documents, inventory, sale items and more to draw the eye and help keep your important objects well sorted. Mark notes on the labels by hand or use the free templates available from Avery Design & Print to customize the labels and print. Removable labels let you peel them away when you no longer need them. Be bold and color your world a little brighter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.