Shop AVERY
See all product information
Create Account
Printable Self-Adhesive Tabs, 1-3/4" Width, Assorted, 80 Tabs/Pack
- Mfr # 16283
- Zoro # G204947948
product price:Â
$
27.69
/ea
Key Features
Features
Repositionable
Type
Index Tab
Material
Paper; Paper
Tab Color
Assorted
Number of Tabs
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16283
- Zoro #
- G204947948
- UPC #
- 72782162832
- Country of Origin
- United States
Dimensions
- Tab Width
- 1.75"
Details
- Features
- Repositionable
- Type
- Index Tab
- Material
- Paper; Paper
- Tab Color
- Assorted
- Number of Tabs
- 80
- Printer Type Compatibility
- Laser
- Adhesive Type
- Permanent
Description
Avery printable self-adhesive tabs, 1-3/4" width, assorted, 80 tabs/pack print text directly on durable plastic tab using your pc and inkjet or laser printer or write directly on tabs. Attach tabs to edge of any size page to organize and index bound reports, presentations, reference manuals and catalogs. Special adhesive allows tab to be repositioned when applied but become permanent over time for added security. Each pack includes four sheets of tabs. Avery offers many easy-to-use templates for microsoft word and other popular software programs. Color assortment includes blue, green, orange, purple, and yellow. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.