Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Labels, 5" x 7" Silver, PK40

  • Mfr # 61583

  • Zoro # G002685714


product price: $50.15
/pk 40, $1.25/ea
Sold in multiples of 5 for $250.75

Key Features

Material
Film
Width
9.44 in
Shape
Rectangle
Color
Silver
Length
12.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61583
Zoro #
G002685714
UPC #
072782615833
Country of Origin
United States

Dimensions

Width
9.44 in
Length
12.09 in
Overall Depth
0.125 in
Core Dia.
5" x 7"

Details

Material
Film
Shape
Rectangle
Color
Silver
Item
Reflective Labels,5" x 7" Silver,PK40
Features
Stick & Stay, Chemical Resistant, Permanent Adhesive, Print-to-the Edge, Reflective, Abrasion Resistant, Tear Resistant, Customizable
Adhesive
Permanent
UV Resistant
Yes
Label Maker Tape Finish
Reflective
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
2
No. of Labels
20

Description

Reflective Labels,5 In. x 7 In. Silver,PK40, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.