Shop FUEL STICKERS
See all product information
Create Account
Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 40PK
- Mfr # Z-2X1UGO-40PK
- Zoro # G411363043
product price:Â
$
57.59
/pk of 40, $1.44/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
Unleaded Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1UGO-40PK
- Zoro #
- G411363043
- UPC #
- 608011477172
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- Unleaded Gas
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Features
- Ultra High-Tack Adhesive
- Item
- Identification Label
- Laminated
- Yes
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Self-Adhesive
- Acrylic Emulsion
- Application
- Peel & Stick
- Printed Language
- English
- UV Resistant
- Yes
- Finish
- Gloss Laminate
- Label Type
- Peel & Stick
- Label Color
- White
- Preprinted Text
- Unleaded Gas
- Product Type
- Fuel Labels-Medium
- Language
- English
Dimensions
- Width
- 2 in
- Thickness
- 4.5 mil
- Length
- 1 inch
- Height
- 1 in
Description
Unleaded Gas Sticker: Fuel Label for Gas Can & Outdoor Power Equipment, Hvy-Dty, 2''x1'', 40PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.