
Regular Desk-Style Permanent Marker, Broad Chisel Tip, Blue, PK12 (Discontinued)
- Mfr # 07886
- Zoro # G6069215
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07886
Zoro #
G6069215
UPC #
71709078867
Country of Origin
Mexico
Dimensions
Tip Size
4.8 mm
Details
Item
Markers
Color
Blue
Point Type
Chisel
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Weight
0.471 lbs
Series
MARKS A LOT®
Marker Grade
General Use
Marker Ink Type
Permanent
Description
Won't dry out leave cap off up to 1⁄2 hour! Bold marking, permanent ink provides high visibility. Marks on virtually any surface, including cardboard, metal, and plastic. Quick drying; water and rub resistant. Durable chisel tip marks in a variety of widths. Low odor. ACMI certified to meet Federal standards of nontoxicity; safe for office, school, or home. Conforms to ASTM D4236.
- Won't dry out leave cap off up to 1/2 hour!
- Bold marking, permanent ink provides high visibility.
- Marks on virtually any surface, including cardboard, metal, and plastic.
- Quick drying; water and rub resistant.
- Durable chisel tip marks in a variety of widths.
- Low odor.
- Safe for office, school, or home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.