Shop AVERY
See all product information
Create Account
Removable Extra-Large 1/3-Cut File Folder Labels, 15/16 x 3-7/16, White, 450/Pk
- Mfr # 8425
- Zoro # G508644390
product price:Â
$
64.39
/ea
Key Features
Color
White
Material
Paper
Labels per Sheet
18
Features
Jam Resistant, Stick & Stay, Reusable, Removable, Printable
No. of Labels
450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8425
- Zoro #
- G508644390
- UPC #
- 72782084257
- Country of Origin
- Mexico
- Item
- File Folder Label
- Color
- White
- Material
- Paper
- Labels per Sheet
- 18
- Features
- Jam Resistant, Stick & Stay, Reusable, Removable, Printable
- No. of Labels
- 450
- Adhesive
- Removable
- Finishing
- Matte
- Print Technology
- Laser
- Shape
- Rectangle
- Number of Sheets
- 25
- Total Number of Labels
- 450
- Number of Labels per Sheet
- 18
- Adhesive Type
- Removable
Dimensions
- Label Width
- 15/16"
- Label Length
- 3 7/16"
Description
ideal for labeling files that require multiple lines, larger font sizes or graphics. Easy to use with free avery templates and software. Laser and inkjet compatible. This product was made from wood that came from a certified managed forest. Sticks, stays and removes cleanly. Label size - text: 15/16 x 3 7/16; label colors: white; machine compatibility: laser printers; inkjet printers; sheet w x l: 8 1/2 x 11. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.