Removable Labels, w/Adhesive, PK840
Mfr # 05422
Zoro # G816262286
product price: $5.89
/eaSold in multiples of 18 for $106.02
Key Features
Width
4.62 in
Adhesive
Removable
Label Maker Tape Finish
Matte
Material
Paper
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05422
Zoro #
G816262286
UPC #
072782054229
Country of Origin
Mexico
Dimensions
Width
4.62 in
Core Dia.
1/2" x 1-3/4"
Length
7.19 in
Overall Depth
0.688 in
Details
Adhesive
Removable
Label Maker Tape Finish
Matte
Material
Paper
Shape
Rectangle
Color
White
No. of Labels
840
Item
Removable Labels
Description
Removable Labels, Package Quantity 840
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.