Shop AVERY
See all product information
Create Account
Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Red, 840/Pack
- Mfr # 5051
- Zoro # G304952729
product price:Â
$
14.39
/ea
Sold in multiples of 3 for
$43.17
Key Features
Label Material
Paper
Adhesive
Yes
Label Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5051
- Zoro #
- G304952729
- UPC #
- 72782050511
- Country of Origin
- Mexico
- Label Color
- Red
- Label Material
- Paper
- Adhesive
- Yes
- Label Finish
- Matte
Description
Avery removable self-adhesive color-coding labels, 1/2" dia, neon red, 840/pack color-coding labels are ideal for a wide range of tasks: pricing, routing, organizing, highlighting, scheduling and more. Repositionable self-adhesive provides extra versatility. Residue-free removal eliminates the possibility of tedious, time-consuming cleaning tasks. Label size - text: 1/2" dia.; label color(s): neon red; material(s): paper; adhesive: removable self-adhesive. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.