
Repositionable Shipping Labels w/SureFeed, Laser, .33x4, White, PK600 (Discontinued)
- Mfr # 55164
- Zoro # G501860001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55164
Zoro #
G501860001
UPC #
72782551643
Country of Origin
Mexico
Dimensions
Size
3.33 x 4
Details
Item
Labels
Material
Paper
Shape
Rectangular
Color
White
Adhesive
Permanent Self-Adhesive
Features
Shipping Labels for Laser Printers
Weight
2.375 lbs
Labels Per Sheet
6
Labels Per Unit
600
Machine Compatibility
Inkjet Printers; Laser Printers
Description
When you want your labels placed just right, count on these repositionable addressing and shipping labels to help you get the job done. It's easy to correct labels placed improperly, upside down or even with the wrong address. With Avery® Re-hesive technology, you can remove and reapply without damaging the label or envelope. But over time, the adhesive becomes permanent and is guaranteed not to fall off. Easy to customize with free templates and designs from Avery® Design & Print. It's that easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.