Shop AVERY
See all product information
Ring Binders
Mfr # 79699
Zoro # G622937217
product price:Â $10.59
/eaKey Features
Number of Rings
3
Ring Mounting
Back Cover
Number of Pockets
4
Binder Style
View
Ring Type
D-Ring
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
79699
Zoro #
G622937217
UPC #
077711796997
Country of Origin
Mexico
Dimensions
Sheet Size
11 in x 8.5 in
Binder Size Capacity
1 in
Height
1-1/4 in
Width
10.13 in
Length
11-1/4 in
Ring Size
1 in
For Document Width
8 1/2 in
For Document Length
11 in
Details
Number of Rings
3
Ring Mounting
Back Cover
Number of Pockets
4
Binder Style
View
Ring Type
D-Ring
Color
Black
Binder Type
Ring
Material
Polypropylene
Binder Sheet Capacity
275
Item
Ring Binder
Green Environmental Attribute
Product Contains a Minimum of 45% Post-Consumer Recycled Content
Sheet Capacity
250
Cover Type
Clear Sleeve
Description
Color Black, Number of Rings 3, Item Ring Binder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.