Round Easy Peel Labels, 2-1/2in Dia., Brown Kraft, 225/Pk
- Mfr # 22808
- Zoro # G708558763
product price:Â
$
25.79
/ea
Key Features
Material
Paper
Shape
Round
Labels per Sheet
9
Total Number of Labels
225
Features
Bleed Resistant, Permanent Adhesive, Curl Resistant, Customizable, Stick & Stay, Peeling Resistant, Print-to-the Edge,Printable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22808
- Zoro #
- G708558763
- UPC #
- 72782228088
- Country of Origin
- Mexico
- Item
- Multipurpose Label
- Material
- Paper
- Shape
- Round
- Labels per Sheet
- 9
- Total Number of Labels
- 225
- Features
- Bleed Resistant, Permanent Adhesive, Curl Resistant, Customizable, Stick & Stay, Peeling Resistant, Print-to-the Edge,Printable
- Standards
- FSC Certified
- Application
- Permanent
- Color
- Kraft Brown
- Adhesive
- Permanent
- Finishing
- Matte
- Number of Sheets
- 25
- Print Technology
- Laser
- Number of Labels per Sheet
- 9
Dimensions
- Label Diameter
- 2 1/2"
Description
ideal for creating branding or promotional labels. Colors can extend right to the edge of the label. Avery offers free, easy-to-use templates. Laser and inkjet compatible. Recyclable. Label size - text: 2 1/2 dia.; label colors: brown kraft; machine compatibility: inkjet printers; laser printers; materials: paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.