This item is Discontinued.

Avery Round Ring Binder, 1", Black 27257

Round Ring Binder, 1", Black (Discontinued)

  • Mfr # 27257
  • Zoro # G9534828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27257
Zoro #
G9534828
UPC #
-
Country of Origin
United States

Dimensions

Binder Ring Size
1 in
Sheet Size
5 1/2 in W x 8 1/2 in L

Details

Item
Round Ring Binder,1",Black
Binder Sheet Capacity
175
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Features
Label Holder, Pocket, Durable
Ring Type
Round Ring
Number of Pockets
2
Type
Ring Binder
Recycled Content
0.49
Recycled
Yes
Sheet Standard
Statement
Pocket Location
Internal

Description

Round Ring Binder,1 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.