
Self-Adhesive Address Labels for Copiers, 1 x 2-13/16, White, 8250/Box
Mfr # 5332
Zoro # G804905881
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Label Width
1"
Shape
Rectangle
Standards
FSC Certified
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5332
Zoro #
G804905881
UPC #
72782053321
Country of Origin
Mexico
Dimensions
Label Width
1"
Label Length
2 3/16"
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Standards
FSC Certified
Color
White
Adhesive
Permanent
Labels per Sheet
33
Total Number of Labels
8250
Application
Permanent
Features
Customizable, Stick & Stay, Permanent Adhesive,Printable
Finishing
Matte
Number of Sheets
250
Number of Labels per Sheet
33
Description
Avery self-adhesive address labels for copiers, 1 x 2-13/16, white, 8250/box simply type a master list once and copy onto multiple sheets of blank labels to create as many labels as you need. Labels feed easily through most popular office copiers. This product was made from wood that came from a certified managed forest. Label size - text: 1 x 2 13/16; label color(s): white; machine compatibility: copiers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.