Self-Adhesive Full-Sheet Shipping Labels for Copiers, 8-1/2 x 11, White, 100/Box
- Mfr # 5353
- Zoro # G304905930
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Label Width
8 1/2"
Shape
Rectangle
Color
White
Total Number of Labels
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5353
- Zoro #
- G304905930
- UPC #
- 72782053536
- Country of Origin
- United States
Dimensions
- Label Width
- 8 1/2"
- Label Length
- 11"
Details
- Item
- Shipping Label
- Material
- Paper
- Shape
- Rectangle
- Color
- White
- Total Number of Labels
- 100
- Adhesive
- Permanent
- Standards
- FSC Certified
- Labels per Sheet
- 1
- Application
- Permanent Adhesive
- Features
- Permanent Adhesive, Stick & Stay, Customizable
- Number of Sheets
- 100
- Finishing
- Matte
- Number of Labels per Sheet
- 1
Description
Avery self-adhesive full-sheet shipping labels for copiers, 8-1/2 x 11, white, 100/box simply type a master list once and copy onto multiple sheets of blank labels to create as many labels as you need. Labels feed easily through most popular office copiers. This product was made from wood that came from a certified managed forest. Label size - text: 8 1/2 x 11; label color(s): white; machine compatibility: copiers; material(s): paper. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.