Shop AVERY
See all product information
Create Account
Self-Adhesive Index Tabs with Printable Inserts, 2" Width, Assorted, 25 Tabs/Pack
- Mfr # 16239
- Zoro # G704947929
product price:Â
$
26.15
/ea
Sold in multiples of 3 for
$78.45
Key Features
Features
Printable
Type
Tab Insert
Material
Plastic; Plastic
Tab Color
Yellow
Number of Tabs
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16239
- Zoro #
- G704947929
- UPC #
- 72782162399
- Country of Origin
- Mexico
Dimensions
- Tab Width
- 2"
Details
- Features
- Printable
- Type
- Tab Insert
- Material
- Plastic; Plastic
- Tab Color
- Yellow
- Number of Tabs
- 25
- Adhesive Type
- Permanent
- Printer Type Compatibility
- Laser
Description
Avery self-adhesive index tabs with printable inserts, 2" width, assorted, 25 tabs/pack precut plastic tabs with inserts can be typed, handwritten or laser printed. Feed 4" x 10" sheets through envelope feeder on printer, then separate individual tabs. Adhesive is permanent. Avery offers many easy-to-use templates for microsoft word and other popular software programs. Each index tab offers a 1/3" tab extension. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.