Self-Adhesive Labels 2-11/32" x 3-3/8" Red 100/Pack
- Mfr # 5143
- Zoro # G604952764
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Color
White
Total Number of Labels
100
Features
Customizable, Self-adhesive, Removable, Curl Resistant
Shape
Rectangle
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5143
- Zoro #
- G604952764
- UPC #
- 72782051433
- Country of Origin
- Mexico
Dimensions
- Label Width
- 2 11/32"
- Label Length
- 3 3/8"
Details
- Item
- Name Badge Label
- Color
- White
- Total Number of Labels
- 100
- Features
- Customizable, Self-adhesive, Removable, Curl Resistant
- Shape
- Rectangle
- Finish
- Matte
- Material
- Paper
- Total Number of Sheets
- 50
- Print Technology
- Laser
- Adhesive Type
- Removable
- Number of Labels per Sheet
- 2
Description
Avery self-adhesive labels 2-11/32" x 3-3/8" red 100/pack name badges are ideal for conferences, seminars, meetings or special events. Write on or run through a laser or inkjet printer. Self-adhesive badges adhere firmly and remove easily. Badge labels are designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. Each 4" x 6" sheet includes two 3.6 mil thick badges with removable adhesive. Each badge has a colored border. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.