Self-Adhesive Laminating Sheets, Laminating Pouch/Sheet Size: 9in W x 12in L, Glossy, 10PK
- Mfr # 73603
- Zoro # G523364105
product price:Â
$
9.75
/pk of 10, $0.98/ea
Key Features
Includes
Grid
Width
9 in
Length
12 in
Application
Document, Certificate, Craft, Home, Photo, Office, Schedule, Card, Artwork, School, Decoration
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73603
- Zoro #
- G523364105
- UPC #
- 77711736030
- Country of Origin
- Mexico
Dimensions
- Width
- 9 in
- Length
- 12 in
Details
- Includes
- Grid
- Application
- Document, Certificate, Craft, Home, Photo, Office, Schedule, Card, Artwork, School, Decoration
- Material
- Polypropylene
- Item
- Laminating Sheet
- Color
- Clear
- Features
- Acid-free, Easy Peel, Self-adhesive, PVC-free, Fade Resistant, Non-toxic, Wear Resistant, Easy to Use, Self-sealing, Permanent Adhesive
- Finish
- Glossy
- Process
- Heat-Free
Description
Self-Adhesive Laminating Sheets - Laminating Pouch/Sheet Size: 9in Width x 12in Length - Glossy - for Document, Card, Certificate, Artwork, Photo, Schedule, Decoration, Craft, Home, School, Office - Self-adhesive, Easy to Use, Easy Peel, Non-toxic, Self-sealing, Permanent Adhesive, Acid-free, Fade Resistant, Wear Resistant, PVC-free - Clear - Polypropylene - 10 / Pack, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.