Jet J1000 Service Kit Printer Accessory
- Mfr # J1000-PAD-KIT
- Zoro # G208584705
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
For Use With
J1000
Width
1.77 in
Application
Electrical Labeling
Height
2.60 in
Thickness
0.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J1000-PAD-KIT
- Zoro #
- G208584705
- UPC #
- 754473636883
- Country of Origin
- Italy
Dimensions
- Width
- 1.77 in
- Height
- 2.60 in
- Thickness
- 0.39 in
- Size
- 2.60 in H x 1.77 in W
Details
- Item
- Pad
- For Use With
- J1000
- Application
- Electrical Labeling
Description
Keep your terminal block tags clearly printed with this Service Station Pad Kit. This is a replacement part for your BradyJet J1000 Industrial Printer and is designed to keep your print head and nozzles clear. This piece should be replaced every 6 months, or when the ink well is noticeably full.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.