Shop AVERY
See all product information
Create Account
Shipping Labels for Color Laser & Copier, 1-1/4 x 3-3/4, Matte White, 300/Pack
- Mfr # 6879
- Zoro # G504905969
product price:Â
$
51.99
/ea
Key Features
Material
Paper
Label Width
3 3/4"
Shape
Rectangle
Application
Permanent
Labels per Sheet
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6879
- Zoro #
- G504905969
- UPC #
- 72782068790
- Country of Origin
- Mexico
- Item
- Shipping Label
- Material
- Paper
- Shape
- Rectangle
- Application
- Permanent
- Labels per Sheet
- 12
- Standards
- FSC Certified
- Adhesive
- Permanent
- Color
- White
- Total Number of Labels
- 300
- Features
- Print-to-the Edge, Customizable, Jam Resistant, Permanent Adhesive
- Print Technology
- Laser
- Number of Sheets
- 25
- Finishing
- Matte
- Number of Labels per Sheet
- 12
Dimensions
- Label Width
- 3 3/4"
- Label Length
- 1 1/4"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.