
Shipping Labels with TrueBlock Technology, 2 x 4, White, 1000/Box
Mfr # 8463
Zoro # G104905970
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Label Width
2"
Shape
Rectangle
Color
White
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8463
Zoro #
G104905970
UPC #
72782084639
Country of Origin
United States
Dimensions
Label Width
2"
Label Length
4"
Details
Item
Shipping Label
Material
Paper
Shape
Rectangle
Color
White
Standards
FSC Certified
Total Number of Labels
1000
Labels per Sheet
10
Adhesive
Permanent
Application
Permanent Adhesive
Features
Customizable, Permanent Adhesive, Jam Resistant,Printable
Number of Sheets
100
Finishing
Matte
Print Technology
Inkjet
Number of Labels per Sheet
10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.