
Shipping Labels with TrueBlock Technology, 2 x 4, White, 2500/Box
Mfr # 5963
Zoro # G204905894
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Label Width
2"
Shape
Rectangle
Labels per Sheet
10
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5963
Zoro #
G204905894
UPC #
72782059637
Country of Origin
United States
Dimensions
Label Width
2"
Label Length
4"
Details
Item
Shipping Label
Material
Paper
Shape
Rectangle
Labels per Sheet
10
Standards
FSC Certified
Application
Permanent
Total Number of Labels
2500
Color
White
Adhesive
Permanent
Features
Jam Resistant, Customizable, Permanent Adhesive
Finishing
Matte
Print Technology
Laser
Number of Sheets
250
Number of Labels per Sheet
10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.