Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, 600/Box
- Mfr # 8464
- Zoro # G404905908
product price:
$
99.99
/ea
Key Features
Material
Paper
Label Width
3 21/64"
Shape
Rectangle
Total Number of Labels
600
Application
Permanent Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8464
- Zoro #
- G404905908
- UPC #
- 72782084646
- Country of Origin
- United States
- Item
- Shipping Label
- Material
- Paper
- Shape
- Rectangle
- Total Number of Labels
- 600
- Application
- Permanent Adhesive
- Adhesive
- Permanent
- Color
- White
- Labels per Sheet
- 6
- Standards
- FSC Certified
- Features
- Permanent Adhesive, Customizable, Jam Resistant,Printable
- Print Technology
- Inkjet
- Finishing
- Matte
- Number of Sheets
- 100
- Number of Labels per Sheet
- 6
Dimensions
- Label Width
- 3 21/64"
- Label Length
- 4"
Description
Avery® TrueBlock Shipping Labels - 3-21/64" Width x 4" Length - Permanent Adhesive - Rectangle - Inkjet - Matte - White - Paper - Permanent Adhesive, Jam Resistant, Customizable - 6-/ Sheet - 100 Total Sheets - 600 Total Label(s) - 600-/ Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.