
Shipping Labels With TrueBlock Technology, 8-1/2"W x 11"H, 100 Labels/Box
Mfr # 8465
Zoro # G704905912
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Label Width
8 1/2"
Labels per Sheet
1
Adhesive
Permanent
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8465
Zoro #
G704905912
UPC #
72782084653
Country of Origin
United States
Dimensions
Label Width
8 1/2"
Label Length
11"
Details
Item
Shipping Label
Material
Paper
Labels per Sheet
1
Adhesive
Permanent
Color
White
Standards
FSC Certified
Application
Permanent Adhesive
Total Number of Labels
100
Features
Jam Resistant, Permanent Adhesive, Smudge Resistant, Customizable, Stick & Stay,Printable
Finishing
Matte
Print Technology
Inkjet
Number of Sheets
100
Number of Labels per Sheet
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.