
Shipping Labels w/TrueBlock, Laser Printers, 3.33 x 4, White, PK150 (Discontinued)
- Mfr # 05264
- Zoro # G4067750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05264
Zoro #
G4067750
UPC #
72782052645
Country of Origin
Mexico
Dimensions
Size
3.33 x 4
Details
Item
Labels
Material
Paper
Shape
Rectangular
Weight
0.725 lbs
Color
White
Features
8.5 x 11 Sure Feed® Sheets for Laser Printers—Designed for reliable printer feed.
Adhesive
Permanent Self-Adhesive
Labels Per Sheet
6
Machine Compatibility
Laser Printers
Labels Per Unit
150
Description
Avery® Shipping Labels w/ TrueBlock Technology, Laser Printers, 3.33 x 4, White, 6/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.