
Shipping Labels w/TrueBlock Tech, Inkjet Printer, 5.5x8.5, White, PK50 (Discontinued)
- Mfr # 08126
- Zoro # G7327156
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08126
Zoro #
G7327156
UPC #
72782081263
Country of Origin
Mexico
Dimensions
Size
5.5 x 8.5
Details
Item
Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Weight
0.728 lbs
Features
8.5 x 11 Sheets for Inkjet Printers
Labels Per Sheet
2
Machine Compatibility
Inkjet Printers
Labels Per Unit
50
Description
Avery® Shipping Labels w/ TrueBlock Technology, Inkjet Printers, 5.5 x 8.5, White, 2/Sheet, 25 Sheets/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.