
Shipping Labels w/TrueBlock Tech, Laser Printers, 3.5x5, White, PK400 (Discontinued)
- Mfr # 05168
- Zoro # G7328370
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05168
Zoro #
G7328370
UPC #
72782051686
Country of Origin
Mexico
Dimensions
Size
3.5 x 5
Details
Item
Labels
Material
Paper
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Features
8.5 x 11 Sure Feed® Sheets for Laser Printers—Designed for reliable printer feed.
Weight
2.66 lbs
Labels Per Sheet
4
Machine Compatibility
Laser Printers
Labels Per Unit
400
Description
Avery® Shipping Labels w/ TrueBlock Technology, Laser Printers, 3.5 x 5, White, 4/Sheet, 100 Sheets/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.