
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19750
Zoro #
G9771546
UPC #
-
Country of Origin
Mexico
Dimensions
Size
11 x 8.5
Binder Size Capacity
3"
Front Cover Insert Size
10.89 x 11.25
Spine Insert Size
2.78 x 11.25
Binder Sheet Size
11 x 8.5
Back Cover Insert Size
9.4 x 11.25
Details
Item
Showcase Economy View Binder,Round Rin
Binder Sheet Capacity
635
Color
Black
Number of Rings
3
Material
Polypropylene
Ring Type
Slant-Ring
Binder Type
Ring
Holding Capacity
3"
Weight
1.34 lbs
Inside Pocket Description
One Front; One Back
Binder Style
View
Ring Mounting
Back
Ring Style
Round-Ring
Insert Description
Front; Spine; Back
Description
Showcase Economy View Binder,Round Rin
- Transport your important documents easily in a sturdy binder that provides a simple and lightweight means of organizing your papers.
- Slant rings hold 8.5" x 11" paper; enjoy additional storage for your loose sheets with two interior pockets.
- Pages lie flat and turn easily in the binder with back mounted rings.
- Get a high-quality look and feel with the deep texture film that features a smoother finish to help hide surface damage on the plastic binder.
- Easily customize the front and back covers of your clear view binder and the label holder on spine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.