
Sure Feed Glossy Labels, 3" dia, White, 80PK
Mfr # 22891
Zoro # G123332252
product price:Â $26.99
/pk 80, $0.34/eaKey Features
Finish
Glossy
Number of Sheets
10
Material
Paper
Label Height
3 in
For Use With
Inkjet Printers, Laser Printers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22891
Zoro #
G123332252
UPC #
72782228910
Country of Origin
Mexico
Dimensions
Label Height
3 in
Label Width
3 in
Sheet Size
8.5 in x 11 in
Details
Finish
Glossy
Number of Sheets
10
Material
Paper
For Use With
Inkjet Printers, Laser Printers
Adhesive
Permanent
Self-Adhesive
Yes
Shape
Round
Total Number of Labels
60
Color
White
Labels per Sheet
6
Item
Label
Description
Make sure your handmade gifts and products stand out with Avery glossy labels that offer the professional finishing touch you need. Glossy Avery labels feature a beautiful photo-quality shine that adds an elegant glimmer to candle labels, lotion labels, soap labels and more. Create your own unique designs with hundreds of customizable Avery templates. These glossy labels also feature exclusive Avery Sure Feed technology to improve print alignment and avoid jamming. The blue, textured strip on the top of each sheet provides better grip for printer rollers and helps feed the sheet through your printer. The patented Easy Peel label design makes these labels easy to peel and quick to apply. Just bend the label sheet, peel off your labels and fold the sheet back flat. The permanent adhesive ensures that your labels stick and stay without curling, peeling or falling off. Smudge-proof when used with inkjet and laser printers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.