Shop AVERY
See all product information
Create Account
TABS, MINI, ASSTCLR, 40CT, 6PK
- Mfr # AVE74760
- Zoro # G523365751
product price:Â
$
6.95
/pk of 6, $1.16/ea
Sold in multiples of 2Â pks for
$13.90
Key Features
Features
Durable, Repositionable, PVC-free, Writable, Nonperforated, Smudge Resistant, Reusable, Sturdy, Double-sided
Color
Orange, Red, Clear, Green, Blue
Tab Color
Blue, Red, Orange, Clear, Green
Height
1-1/2 in
Type
Write-on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AVE74760
- Zoro #
- G523365751
- UPC #
- 72782747602
- Country of Origin
- United States
- Features
- Durable, Repositionable, PVC-free, Writable, Nonperforated, Smudge Resistant, Reusable, Sturdy, Double-sided
- Color
- Orange, Red, Clear, Green, Blue
- Tab Color
- Blue, Red, Orange, Clear, Green
- Type
- Write-on
- Adhesive Type
- Removable
- Item
- File Tab
- Material
- Film, Paper
- Number of Tabs
- 40
Dimensions
- Height
- 1-1/2 in
- Width
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.