Shop All Tags
Avery
Tag, Asset, Tmprprf, We, 112Pk
Mfr # AVE60536
Zoro # G501824300
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Asset Tag
- Color White
- Length 1.25"
- Width 2.75"
- Tag Shape Rectangular
Product Information
Dimensions
Length | 1.25" |
Width | 2.75" |
Details
Description
PermaTrack Tamper-Evident Asset Tag Labels make it easy to create your own asset tags, bar-code labels, equipment tags, property tags and nameplates on demand, right from your laser printer. Allow 24 hours for the labels to set, and once lifted, these labels leave behind a checkered-pattern layer and cannot be reapplied, discouraging theft, tampering or warranty fraud. Chemical-resistant, tear-resistant and waterproof, these asset tags print smoothly without skewing or jamming. Use the free, online, Avery Design & Print software with bar-code generator to add text, graphics, serialized numbers or bar codes in just a few steps. Then print as many asset tags as you need when you need them, avoiding high minimum order quantities and long lead times from custom printing services. Tamper-Evident Asset Tags feature a strong adhesive to enable reliable identification and tracking for the life span of your asset. Each letter-size sheet includes 14 labels (1-1/4" x 2-3/4").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, XL (L535BK RG XL)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, M (651)
- SIGNMISSION Safety Takes All of Us Banner Concession Stand Food Truck Single Sided, 120" H, B-120-30147 (B-120-30147)
- STAIRMASTER 11" Stair Tread 3'0" Yellow-Black (511-YB3)
- AVERY Tag, Asset, Drbl, We, 240Pk (AVE60531)
- AVERY Durable Metallic Asset Tag Labels, PK64 (61520)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- ZORO SELECT Tag, SS, Silver, 1" H x 2" W, Round, PK25 (43576)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- PARTNERS BRAND Inspection Tags, Pre-Wired, "Accepted", 4 3/4" x 2 3/8", Green, 1000/Case (G20023)
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- Avery Tags