
Tamper-Evident Asset Tag Labels, 1, PK112
Mfr # 60536
Zoro # G7512983
product price: $50.19
/pk 112, $0.45/eaSold in multiples of 5 for $250.95
Key Features
Material
Film
Legend/Background Color
White
Height
1.25 in
Width
9.44 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60536
Zoro #
G7512983
UPC #
072782605360
Country of Origin
United States
Dimensions
Height
1.25 in
Width
9.44 in
Diameter
1-1/4" x 2-3/4"
Details
Item
Tamper-Evident Asset Tag Labels,1,PK112
Material
Film
Legend/Background Color
White
Shape
Rectangle
Labels per Sheet
14
Description
Tamper-Evident Asset Tag Labels,1,PK112, Package Quantity 112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.