E85 Sticker, Flex Fuel Label for Fleet Vehicles: Car, Truck, Van, Hvy-Dty, 2''x1'', 20PK
- Mfr # Z-2X1E85-20PK
- Zoro # G511363042
product price:Â
$
34.69
/pk of 20, $1.73/ea
Key Features
Material
Heavy-Duty Vinyl
Width
2 in
Standards
ASTM-D-882
Shape
Rectangular
Legend
E85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-2X1E85-20PK
- Zoro #
- G511363042
- UPC #
- 608011477066
- Country of Origin
- United States
- Material
- Heavy-Duty Vinyl
- Standards
- ASTM-D-882
- Shape
- Rectangular
- Legend
- E85
- Item
- Identification Label
- Indoor/Outdoor Usage
- Indoor / Outdoor
- Self-Adhesive
- Acrylic Emulsion
- Features
- Ultra High-Tack Adhesive
- Application
- Peel & Stick
- UV Resistant
- Yes
- Laminated
- Yes
- Finish
- Gloss Laminate
- Printed Language
- English
- Operating Temp. Range
- 35 Degrees F (2 Degrees C)
- Label Type
- Peel & Stick
- Language
- English
- Product Type
- Fuel Labels-Specialty
- Preprinted Text
- E85
- Label Color
- Blue
Dimensions
- Width
- 2 in
- Length
- 1 inch
- Thickness
- 4.5 mil
- Height
- 1 in
Description
E85 Sticker, Flex Fuel Label for Fleet Vehicles: Car, Truck, Van, Hvy-Dty, 2''x1'', 20PK
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.